Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Bottoming, TiCN, 0 Flutes

  • Mfr # 2867008

  • Zoro # G3639501


product price: $39.39
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867008
Zoro #
G3639501
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Pitch Diameter Limit
H5
Thread Length
1-7/16"
Shank Dia.
0.323"
Overall Length
3-5/32"
Tap Size
7/16"
Tap Dimension Type
Inch
Shank Length
1 23/32 in
Square Size
0.2420 in
65% Thread Drill Size
V
Thread Size
7/16"-14
75% Thread Drill Size
U
55% Thread Drill Size
W

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
CEM316R4030
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
285
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiCN
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
2B
Threads per Inch
14
Secondary Material Application
Steel
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.16 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.