Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Bottoming, TiN, 0 Flutes

  • Mfr # 2867005

  • Zoro # G3740965


product price: $33.99
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
0.323"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867005
Zoro #
G3740965
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Shank Dia.
0.323"
Thread Length
1-7/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Pitch Diameter Limit
H5
Overall Length
3-5/32"
Square Size
0.2420 in
75% Thread Drill Size
U
55% Thread Drill Size
W
Thread Size
7/16"-14
65% Thread Drill Size
V
Shank Length
1 23/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
List Number
CEM316R4030
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
285
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Secondary Material Application ISO Code
P
Class of Fit
2B
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
TiN
Extended Neck
No
Spiral Direction
Neutral
Secondary Material Application
Steel
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.