Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Bottoming, V, 0 Flutes

  • Mfr # 1605076118

  • Zoro # G0214398


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Shank Dia.
0.323"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605076118
Zoro #
G0214398
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Shank Dia.
0.323"
Thread Length
1-11/16"
Tap Dimension Type
Inch
Overall Length
3.940"
Pitch Diameter Limit
H8
Tap Size
7/16"
65% Thread Drill Size
10.30 mm
Thread Size
7/16"-14
55% Thread Drill Size
10.40 mm
Shank Length
2 7/32 in
75% Thread Drill Size
10.20 mm
Tap Length Standard
DIN
Square Size
0.2420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Thread Type
UNC
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
16050
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Thread Limit
H8
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Threads per Inch
14
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Class of Fit
2B
Thread Standard
UNC
Primary Material Application
All Materials
Material Grade - Machining
16050
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.