Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605076145

  • Zoro # G9248504


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605076145
Zoro #
G9248504
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Overall Length
4"
Tap Dimension Type
Inch
Tap Size
7/16"
Shank Dia.
0.323"
Pitch Diameter Limit
H5
Thread Size
7/16"-14
Shank Length
2 7/32 in
75% Thread Drill Size
10.20 mm
Tap Length Standard
DIN
65% Thread Drill Size
10.30 mm
55% Thread Drill Size
10.40 mm
Square Size
0.2420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
16050
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, P
Coolant Fed
Coolant Through
Thread Limit
H5
Threads per Inch
14
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Class of Fit
3B
Thread Standard
UNC
Material Grade - Machining
16050
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H5, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.