Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605076148

  • Zoro # G9248714


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.323"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605076148
Zoro #
G9248714
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Shank Dia.
0.323"
Overall Length
4"
Tap Dimension Type
Inch
Thread Length
1-7/16"
Tap Size
7/16"
Pitch Diameter Limit
H8
65% Thread Drill Size
10.30 mm
Tap Length Standard
DIN
55% Thread Drill Size
10.40 mm
Square Size
0.2420 in
75% Thread Drill Size
10.20 mm
Shank Length
2 7/32 in
Thread Size
7/16"-14

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16050
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Thread Limit
H8
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Threads per Inch
14
Material Grade - Machining
16050
Extended Neck
No
Class of Fit
2B
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.