Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625076145

  • Zoro # G9249755


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625076145
Zoro #
G9249755
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Pitch Diameter Limit
H5
Shank Dia.
0.323"
Tap Size
7/16"
Overall Length
4"
Tap Dimension Type
Inch
Square Size
0.2420 in
Shank Length
2 7/32 in
65% Thread Drill Size
10.30 mm
75% Thread Drill Size
10.20 mm
Tap Length Standard
DIN
55% Thread Drill Size
10.40 mm
Thread Size
7/16"-14

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Class of Fit
3B
Thread Limit
H5
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
Produces No Chips
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Thread Standard
UNC
Threads per Inch
14
Extended Neck
Yes
Tap Shank Standard
ANSI
Material Grade - Machining
16250
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.