Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Plug, Bright, 0 Flutes

  • Mfr # 1400140700

  • Zoro # G9265925


product price: $32.79
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400140700
Zoro #
G9265925
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Pitch Diameter Limit
H11
Thread Length
1-7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Size
7/16"
Shank Dia.
0.323"
55% Thread Drill Size
10.40 mm
65% Thread Drill Size
10.30 mm
Square Size
0.2420 in
Shank Length
1 13/32 in
75% Thread Drill Size
10.20 mm
Thread Size
7/16"-14

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Cobalt
List Number
14001
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Threads per Inch
14
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Limit
H11
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Tap Style : Forming
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H11, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.