Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Plug, TiCN, 0 Flutes

  • Mfr # 1400140508

  • Zoro # G9261174


product price: $38.39
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400140508
Zoro #
G9261174
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Overall Length
3-5/32"
Thread Length
1-7/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Pitch Diameter Limit
H9
Square Size
0.2420 in
Shank Length
1 13/32 in
Thread Size
7/16"-14
65% Thread Drill Size
10.30 mm
55% Thread Drill Size
10.40 mm
75% Thread Drill Size
10.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
List Number
14001
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H9
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Threads per Inch
14
Thread Standard
UNC
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.16 in, Cobalt, TiCN, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H9, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.