Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Plug, TiN, 0 Flutes

  • Mfr # 1400140405

  • Zoro # G9261122


product price: $39.19
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Pitch Diameter Limit
H8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400140405
Zoro #
G9261122
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Pitch Diameter Limit
H8
Tap Size
7/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
65% Thread Drill Size
10.30 mm
75% Thread Drill Size
10.20 mm
55% Thread Drill Size
10.40 mm
Thread Size
7/16"-14
Shank Length
1 13/32 in
Square Size
0.2420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
List Number
14001
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Spiral Direction
Neutral
Thread Limit
H8
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
14
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.16 in, Cobalt, TiN, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.