Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Plug, V, 0 Flutes

  • Mfr # 1605076448

  • Zoro # G0214538


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605076448
Zoro #
G0214538
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Thread Length
1-11/16"
Overall Length
3.940"
Shank Dia.
0.323"
Tap Size
7/16"
Shank Length
2 7/32 in
Tap Length Standard
DIN
Thread Size
7/16"-14
Square Size
0.2420 in
55% Thread Drill Size
10.40 mm
75% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16050
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Standard
UNC
Secondary Material Application ISO Code
H, S
Threads per Inch
14
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Class of Fit
2B
Thread Limit
H8
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Material Grade - Machining
16050
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.