Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes
Mfr # 1400141100
Zoro # G9261262
product price: $32.79
/eaKey Features
Tap Thread Size
7/16"-20
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400141100
Zoro #
G9261262
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
7/16"-20
Tap Size
7/16"
Pitch Diameter Limit
H6
Shank Dia.
0.323"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
55% Thread Drill Size
10.60 mm
75% Thread Drill Size
Z
Thread Size
7/16"-20
Square Size
0.2420 in
65% Thread Drill Size
10.50 mm
Shank Length
1 13/32 in
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3.16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size Z, Thread Limit H6, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.