Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400141408

  • Zoro # G9261375


product price: $38.39
/ea

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400141408
Zoro #
G9261375
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Shank Dia.
0.323"
Pitch Diameter Limit
H9
Tap Size
7/16"
55% Thread Drill Size
10.60 mm
Shank Length
1 13/32 in
Thread Size
7/16"-20
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
Z
Square Size
0.2420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Limit
H9
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Features
Tap Style : Forming
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
20
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3.16 in, Cobalt, TiCN, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size Z, Thread Limit H9, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.