Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-20, Bottoming, TiN, 0 Flutes

  • Mfr # 1400141205

  • Zoro # G9261323


product price: $38.39
/ea

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Length
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400141205
Zoro #
G9261323
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Size
7/16"
Pitch Diameter Limit
H7
Shank Length
1 13/32 in
75% Thread Drill Size
Z
Square Size
0.2420 in
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.60 mm
Thread Size
7/16"-20

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Standards
ANSI
List Number
14001
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H7
Primary Material Application ISO Code
N, P
Features
Tap Style : Forming
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3.16 in, Cobalt, TiN, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size Z, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.