Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-20, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605076205

  • Zoro # G9248513


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605076205
Zoro #
G9248513
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-20
Pitch Diameter Limit
H5
Thread Length
1-7/16"
Overall Length
4"
Tap Size
7/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Thread Size
7/16"-20
Shank Length
2 7/32 in
Tap Length Standard
DIN
55% Thread Drill Size
10.60 mm
Square Size
0.2420 in
75% Thread Drill Size
Z
65% Thread Drill Size
10.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16050
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16050
Threads per Inch
20
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, N, P
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Extended Neck
No
Thread Standard
UNF
Class of Fit
3B
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
H5
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size Z, Thread Limit H5, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.