Zoro Homepage

Thread Forming Tap, 7/16"-20, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605076208

  • Zoro # G9248723


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605076208
Zoro #
G9248723
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-20
Pitch Diameter Limit
H8
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
4"
Shank Dia.
0.323"
Thread Length
1-7/16"
Square Size
0.2420 in
55% Thread Drill Size
10.60 mm
75% Thread Drill Size
Z
Shank Length
2 7/32 in
65% Thread Drill Size
10.50 mm
Thread Size
7/16"-20
Tap Length Standard
DIN

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size Z, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.