Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/8"-14, Bottoming, V, 0 Flutes

  • Mfr # 1625078111

  • Zoro # G0216531


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625078111
Zoro #
G0216531
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-14
Shank Dia.
0.697"
Tap Dimension Type
Inch
Pitch Diameter Limit
H11
Overall Length
4.920"
Thread Length
2-7/32"
Tap Size
7/8"
65% Thread Drill Size
27/32 in
75% Thread Drill Size
21.30 mm
55% Thread Drill Size
21.50 mm
Square Size
0.5220 in
Tap Length Standard
DIN
Shank Length
2 9/32 in
Thread Size
7/8"-14

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
List Number
16250
Tap Thread Type
UNF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Material Grade - Machining
16250
Thread Standard
UNF
Primary Material Application ISO Code
H, M, N, P
Threads per Inch
14
Secondary Material Application ISO Code
H, S
Features
Produces No Chips
Tap Shank Standard
ANSI
Class of Fit
2B
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H11
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4.92 in, Cobalt, V, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.