Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/8"-14, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605078141

  • Zoro # G9248732


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605078141
Zoro #
G9248732
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-14
Tap Dimension Type
Inch
Overall Length
5"
Shank Dia.
0.987"
Tap Size
7/8"
Thread Length
2-7/32"
Pitch Diameter Limit
H11
Shank Length
2 1/4 in
65% Thread Drill Size
27/32 in
55% Thread Drill Size
21.50 mm
Thread Size
7/8"-14
Square Size
0.5230 in
Tap Length Standard
DIN
75% Thread Drill Size
21.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
16050
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNF
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Threads per Inch
14
Class of Fit
2B
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H11
Material Grade - Machining
16050
Primary Material Application
All Materials
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, P
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4.91 in, Cobalt, TiCN, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.