Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/8"-14, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625078141

  • Zoro # G9250026


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625078141
Zoro #
G9250026
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-14
Pitch Diameter Limit
H11
Overall Length
5"
Thread Length
2-7/32"
Shank Dia.
0.987"
Tap Dimension Type
Inch
Tap Size
7/8"
Square Size
0.5220 in
Thread Size
7/8"-14
Shank Length
2 9/32 in
55% Thread Drill Size
21.50 mm
75% Thread Drill Size
21.30 mm
Tap Length Standard
DIN
65% Thread Drill Size
27/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
List Number
16250
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Thread Limit
H11
Features
Produces No Chips
Tap Shank Standard
ANSI
Threads per Inch
14
Secondary Material Application ISO Code
H, S
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Material Grade - Machining
16250
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4.92 in, Cobalt, V, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.