Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/8"-14, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625078148

  • Zoro # G9250035


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.987"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625078148
Zoro #
G9250035
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-14
Shank Dia.
0.987"
Overall Length
5"
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Thread Length
2-7/32"
Square Size
0.5220 in
Thread Size
7/8"-14
Tap Length Standard
DIN
55% Thread Drill Size
21.50 mm
Shank Length
2 9/32 in
75% Thread Drill Size
21.30 mm
65% Thread Drill Size
27/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
Cobalt
List Number
16250
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNF
Tap Shank Standard
ANSI
Material Grade - Machining
16250
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Class of Fit
3B
Secondary Material Application ISO Code
H, S
Features
Produces No Chips
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Thread Limit
H8
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4.92 in, Cobalt, V, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H8, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.