Thread Forming Tap, 7/8"-14, Plug, V, 0 Flutes
Mfr # 1605078142
Zoro # G0214903
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1605078142
Zoro #
G0214903
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
7/8"-14
Tap Dimension Type
Inch
Overall Length
4.920"
Pitch Diameter Limit
H11
Thread Length
2-5/8"
Shank Dia.
0.697"
Tap Size
7/8"
Thread Size
7/8"-14
Shank Length
2 1/4 in
75% Thread Drill Size
21.30 mm
Square Size
0.5230 in
Tap Length Standard
DIN
65% Thread Drill Size
27/32 in
55% Thread Drill Size
21.50 mm
Description
Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4.91 in, Cobalt, TiCN, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.