Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/8"-9, Bottoming, V, 0 Flutes

  • Mfr # 1605078911

  • Zoro # G0214949


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605078911
Zoro #
G0214949
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-9
Tap Dimension Type
Inch
Shank Dia.
0.697"
Overall Length
5.510"
Pitch Diameter Limit
H11
Thread Length
2-5/8"
Tap Size
7/8"
Thread Size
7/8"-9
Tap Length Standard
DIN
Shank Length
2 27/32 in
75% Thread Drill Size
20.75 mm
55% Thread Drill Size
21.10 mm
Square Size
0.5230 in
65% Thread Drill Size
21.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
16050
Tap Style
Thread Forming
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, M, N, P
Thread Limit
H11
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Class of Fit
2B
Threads per Inch
9
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Material Grade - Machining
16050
Secondary Material Application ISO Code
H, S
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5.5 in, Cobalt, TiCN, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 20.75 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.