Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/8"-9, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605078908

  • Zoro # G9248766


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605078908
Zoro #
G9248766
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-9
Shank Dia.
0.987"
Overall Length
5-1/2"
Tap Size
7/8"
Thread Length
2-7/32"
Pitch Diameter Limit
H8
Tap Dimension Type
Inch
75% Thread Drill Size
20.75 mm
Thread Size
7/8"-9
Shank Length
2 27/32 in
55% Thread Drill Size
21.10 mm
65% Thread Drill Size
21.00 mm
Square Size
0.5230 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16050
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Extended Neck
No
Tap Shank Standard
ANSI
Material Grade - Machining
16050
Secondary Material Application ISO Code
H, S
Threads per Inch
9
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application ISO Code
H, K, M, N, P
Thread Standard
UNC
Thread Limit
H8
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Primary Material Application
All Materials
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5.5 in, Cobalt, TiCN, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 20.75 mm, Thread Limit H8, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.