Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/8"-9, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625078908

  • Zoro # G9250053


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625078908
Zoro #
G9250053
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-9
Pitch Diameter Limit
H8
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-1/2"
Thread Length
2-7/32"
Thread Size
7/8"-9
Square Size
0.5220 in
75% Thread Drill Size
20.75 mm
Shank Length
2 27/32 in
65% Thread Drill Size
21.00 mm
55% Thread Drill Size
21.10 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Material
Cobalt
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Thread Limit
H8
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Features
Produces No Chips
Material Grade - Machining
16250
Coolant Fed
Non-Coolant Through
Threads per Inch
9
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5.5 in, Cobalt, V, Right Hand, Thread Length 1.11 in, 75 Percent Thread Drill Size 20.75 mm, Thread Limit H8, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.