Zoro Homepage

Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes

  • Mfr # 2865200

  • Zoro # G3649511


product price: $13.69
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865200
Zoro #
G3649511
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Shank Dia.
0.168"
Tap Dimension Type
Inch
Thread Length
3/4"
Overall Length
2-1/8"
Tap Size
#8
Shank Length
1 3/8 in
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
List Number
CEM316R4030
Cutting Direction - Machining
Right Hand
Series
285
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Steel
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Thread Standard
UNC
Extended Neck
No
Class of Fit
2B
Material Grade - Machining
285
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.