Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400158608

  • Zoro # G9257491


product price: $17.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400158608
Zoro #
G9257491
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Pitch Diameter Limit
H12
Tap Size
#8
Tap Dimension Type
Inch
Thread Length
3/4"
Overall Length
2-1/8"
Shank Dia.
0.168"
Square Size
0.1310 in
Shank Length
1 11/32 in
Thread Size
#8-32
65% Thread Drill Size
#25
75% Thread Drill Size
3.75 mm
55% Thread Drill Size
#24

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Thread Standard
UNC
Threads per Inch
32
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Thread Limit
H12
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H12, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.