Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405004308

  • Zoro # G5598695


product price: $47.69
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405004308
Zoro #
G5598695
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Thread Length
3/4"
Shank Dia.
0.168"
Tap Size
#8
Overall Length
2-1/8"
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
75% Thread Drill Size
3.75 mm
Thread Size
#8-32
65% Thread Drill Size
#25
Square Size
0.1310 in
55% Thread Drill Size
#24
Shank Length
1 5/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Standards
ANSI
List Number
14050
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Tap Style
Thread Forming
Series
14050
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Secondary Material Application ISO Code
H, M
Spiral Direction
Neutral
Material Grade - Machining
14050
Threads per Inch
32
Thread Limit
H6
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.4 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.