Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 2865208

  • Zoro # G3703682


product price: $17.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865208
Zoro #
G3703682
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Overall Length
2-1/8"
Tap Size
#8
Thread Length
3/4"
Pitch Diameter Limit
H3
Shank Dia.
0.168"
Tap Dimension Type
Inch
Shank Length
1 3/8 in
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Thread Size
#8-32

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
CEM316R4030
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
285
Class of Fit
2B
Secondary Material Application
Steel
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
32
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiCN
Extended Neck
No
Thread Standard
UNC
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.