Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400113905

  • Zoro # G9255093


product price: $18.49
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400113905
Zoro #
G9255093
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Overall Length
2-1/8"
Thread Length
3/4"
Tap Dimension Type
Inch
Shank Dia.
0.168"
Pitch Diameter Limit
H3
Tap Size
#8
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Shank Length
1 5/16 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
List Number
14001
Tap Thread Type
UNC
Tap Material
Cobalt
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Features
Produces No Chips and Birds Nesting and Chip Packing Breakage is Eliminated
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.