Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625008323

  • Zoro # G9249597


product price: $56.69
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625008323
Zoro #
G9249597
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Length
3/4"
Tap Dimension Type
Inch
Overall Length
63.00mm
Tap Size
#8
Shank Dia.
0.168"
Thread Size
#8-32
Shank Length
1 5/8 in
Tap Length Standard
DIN
Square Size
0.1310 in
75% Thread Drill Size
3.75 mm
65% Thread Drill Size
#25
55% Thread Drill Size
#24

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
List Number
16250
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Class of Fit
3B
Tap Shank Standard
ANSI
Material Grade - Machining
16250
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
32
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Extended Neck
Yes
Features
Produces No Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.5 in, Cobalt, V, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.