Zoro Homepage

Thread Forming Tap, #8-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626001108

  • Zoro # G9302045


product price: $54.39
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626001108
Zoro #
G9302045
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Pitch Diameter Limit
H2
Thread Length
15/16"
Tap Dimension Type
Inch
Shank Dia.
0.220"
Tap Size
#8
Overall Length
63.00mm
Thread Size
#8-32
Shank Length
2 3/64 in
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
15/16 in
Tap Length Standard
DIN
65% Thread Drill Size
3.50 mm
Square Size
0.1640 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
16260
Series
16260
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16260
Tap Shank Standard
ANSI
Thread Limit
H2
Spiral Direction
Neutral
Measurement System
Pipe
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Class of Fit
3B
Extended Neck
No
Threads per Inch
32
Primary Material Application ISO Code
H, M, N, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 3 1/4 in, Cobalt, V, Right Hand, Thread Length 0.454 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.