Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626001208

  • Zoro # G9302054


product price: $60.39
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626001208
Zoro #
G9302054
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Thread Length
15/16"
Tap Dimension Type
Inch
Shank Dia.
0.220"
Pitch Diameter Limit
H3
Tap Size
#8
Overall Length
63.00mm
55% Thread Drill Size
15/16 in
Square Size
0.1640 in
Shank Length
2 3/64 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16260
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Series
16260
Cutting Direction - Machining
Right Hand
Extended Neck
No
Class of Fit
2B
Shank Type - Machining
Straight
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Threads per Inch
32
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Material Grade - Machining
16260
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Measurement System
Pipe
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 3 1/4 in, Cobalt, V, Right Hand, Thread Length 0.454 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.