Zoro Homepage

Thread Forming Tap, #8-32, Modified Bottoming, V

  • Mfr # 1625583225

  • Zoro # G0217968


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.168"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625583225
Zoro #
G0217968
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
3.150"
Thread Length
1-1/8"
Pitch Diameter Limit
H5
Tap Thread Size
#8-32
Square Size
0.1310 in
55% Thread Drill Size
15/16 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Tap Length Standard
DIN
Thread Size
#8-32
Shank Length
2 19/64 in

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNC
Tap Finish
V
Number of Pieces
1
List Number
16255
Standards
DIN
Series
16255
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Tap Type
Forming
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Measurement System
Pipe
Material Grade - Machining
16255
Secondary Material Application ISO Code
S
Threads per Inch
32
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Extended Neck
No
Extended Shank
Yes
Secondary Material Application
Nickel, Titanium
Tap Shank Standard
DIN
Thread Limit
H5
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #8-32, UNC, Overall Length 3 5/32 in, Cobalt, V, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.