Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes

  • Mfr # 1400115901

  • Zoro # G9668951


product price: $12.89
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400115901
Zoro #
G9668951
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Thread Length
3/4"
Tap Size
#8
Shank Dia.
0.168"
Pitch Diameter Limit
H10
Overall Length
2-1/8"
Tap Dimension Type
Inch
Thread Size
#8-32
Shank Length
1 9/32 in
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P
Threads per Inch
32
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Thread Limit
H10
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.