Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes

  • Mfr # 1400115905

  • Zoro # G9257236


product price: $16.69
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400115905
Zoro #
G9257236
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Thread Length
3/4"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Size
#8
Pitch Diameter Limit
H10
Shank Dia.
0.168"
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Shank Length
1 9/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
List Number
14001
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Threads per Inch
32
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit
H10
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.