Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400116801

  • Zoro # G9668933


product price: $13.39
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400116801
Zoro #
G9668933
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Thread Length
3/4"
Tap Size
#8
Overall Length
2-1/8"
Shank Dia.
0.168"
Pitch Diameter Limit
H10
Tap Dimension Type
Inch
Square Size
0.1310 in
Thread Size
#8-36
Shank Length
1 11/32 in
55% Thread Drill Size
#27
65% Thread Drill Size
9/64 in
75% Thread Drill Size
#29

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
UNF
List Number
14001
Tap Material
Cobalt
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Thread Limit
H10
Threads per Inch
36
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.13 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #29, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.