Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400116808

  • Zoro # G9257263


product price: $17.39
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400116808
Zoro #
G9257263
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Shank Dia.
0.168"
Tap Size
#8
Overall Length
2-1/8"
Tap Dimension Type
Inch
Thread Length
3/4"
Pitch Diameter Limit
H10
Shank Length
1 11/32 in
75% Thread Drill Size
#29
55% Thread Drill Size
#27
Square Size
0.1310 in
65% Thread Drill Size
9/64 in
Thread Size
#8-36

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
List Number
14001
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application ISO Code
H, M, P
Thread Limit
H10
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
36
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.13 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #29, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.