Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Bottoming, TiN, 0 Flutes

  • Mfr # 1400116005

  • Zoro # G9255364


product price: $17.89
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400116005
Zoro #
G9255364
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Shank Dia.
0.168"
Overall Length
2-1/8"
Pitch Diameter Limit
H2
Thread Length
3/4"
Tap Dimension Type
Inch
Tap Size
#8
Thread Size
#8-36
65% Thread Drill Size
9/64 in
Shank Length
1 11/32 in
75% Thread Drill Size
#29
Square Size
0.1310 in
55% Thread Drill Size
#27

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
List Number
14001
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Threads per Inch
36
Thread Limit
H2
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.