Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625008363

  • Zoro # G9249615


product price: $59.39
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625008363
Zoro #
G9249615
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Tap Size
#8
Shank Dia.
0.168"
Overall Length
63.00mm
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Length Standard
DIN
Square Size
0.1310 in
65% Thread Drill Size
#24
55% Thread Drill Size
3.90 mm
Thread Size
#8-36
Shank Length
1 5/8 in
75% Thread Drill Size
#25

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
UNF
List Number
16250
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Features
Produces No Chips
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Threads per Inch
36
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
16250
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.5 in, Cobalt, V, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.