Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626001308

  • Zoro # G9302063


product price: $56.79
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626001308
Zoro #
G9302063
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Tap Size
#8
Shank Dia.
0.220"
Thread Length
15/16"
Overall Length
63.00mm
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Thread Size
#8-36
Tap Length Standard
DIN
75% Thread Drill Size
#29
55% Thread Drill Size
15/16 in
65% Thread Drill Size
9/64 in
Square Size
0.1640 in
Shank Length
2 3/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
16260
Tap Grouping
Tap
Tap Style
Thread Forming
Series
16260
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
H2
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Threads per Inch
36
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Standard
UNF
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16260
Secondary Material Application
Hardened Steel, Nickel, Titanium
Measurement System
Pipe
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-36, UNF, Overall Length 3 1/4 in, Cobalt, V, Right Hand, Thread Length 0.452 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.