Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626001408

  • Zoro # G9302072


product price: $57.59
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626001408
Zoro #
G9302072
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Thread Length
15/16"
Overall Length
63.00mm
Tap Dimension Type
Inch
Tap Size
#8
Pitch Diameter Limit
H3
Shank Dia.
0.220"
55% Thread Drill Size
15/16 in
Square Size
0.1640 in
Thread Size
#8-36
75% Thread Drill Size
#29
Tap Length Standard
DIN
65% Thread Drill Size
9/64 in
Shank Length
2 3/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
List Number
16260
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
16260
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Threads per Inch
36
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16260
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Class of Fit
2B
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-36, UNF, Overall Length 3 1/4 in, Cobalt, V, Right Hand, Thread Length 0.452 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.