Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Plug, Oxide, 0 Flutes

  • Mfr # 1400117701

  • Zoro # G9668915


product price: $12.69
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400117701
Zoro #
G9668915
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Overall Length
2-1/8"
Tap Dimension Type
Inch
Tap Size
#8
Shank Dia.
0.168"
Pitch Diameter Limit
H10
Thread Length
3/4"
65% Thread Drill Size
9/64 in
Square Size
0.1310 in
Thread Size
#8-36
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Shank Length
1 9/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Style
Thread Forming
Number of Pieces
1
List Number
14001
Standards
ANSI
Tap Material
Cobalt
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNF
Threads per Inch
36
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Thread Limit
H10
Secondary Material Application ISO Code
H, M, P
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.13 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #29, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.