Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Plug, TiCN, 0 Flutes

  • Mfr # 1400117708

  • Zoro # G9257281


product price: $17.39
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400117708
Zoro #
G9257281
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Shank Dia.
0.168"
Pitch Diameter Limit
H10
Overall Length
2-1/8"
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Square Size
0.1310 in
Thread Size
#8-36
65% Thread Drill Size
9/64 in
Shank Length
1 9/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNF
Threads per Inch
36
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Limit
H10
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.13 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #29, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.