Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Plug, TiN, 0 Flutes

  • Mfr # 1400117205

  • Zoro # G9255583


product price: $17.89
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400117205
Zoro #
G9255583
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Shank Dia.
0.168"
Pitch Diameter Limit
H5
Tap Size
#8
Thread Length
3/4"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Shank Length
1 9/32 in
Square Size
0.1310 in
75% Thread Drill Size
#29
Thread Size
#8-36
65% Thread Drill Size
9/64 in
55% Thread Drill Size
#27

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Material Grade - Machining
14001
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H5
Threads per Inch
36
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #29, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.