Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Plug, V, 0 Flutes

  • Mfr # 1625083645

  • Zoro # G0216032


product price: $55.99
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1625083645
Zoro #
G0216032
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-36
Pitch Diameter Limit
H5
Overall Length
2.480"
Thread Length
3/4"
Tap Dimension Type
Inch
Shank Dia.
0.168"
Tap Size
#8
Tap Length Standard
DIN
Shank Length
1 5/8 in
Square Size
0.1310 in
75% Thread Drill Size
#25
55% Thread Drill Size
3.90 mm
65% Thread Drill Size
#24
Thread Size
#8-36

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
16250
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Thread Standard
UNF
Extended Neck
Yes
Tap Shank Standard
ANSI
Features
Produces No Chips
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H5
Material Grade - Machining
16250
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Threads per Inch
36
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.5 in, Cobalt, V, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.