Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605096120

  • Zoro # G9248775


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605096120
Zoro #
G9248775
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Tap Dimension Type
Inch
Tap Size
9/16"
Shank Dia.
0.429"
Overall Length
110.00mm
Pitch Diameter Limit
H10
Thread Length
1-21/32"
75% Thread Drill Size
13.20 mm
Square Size
0.3220 in
Thread Size
9/16"-12
Tap Length Standard
DIN
55% Thread Drill Size
17/32 in
Shank Length
2 11/32 in
65% Thread Drill Size
13.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
List Number
16050
Tap Material
Cobalt
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Coolant Fed
Coolant Through
Primary Material Application
All Materials
Secondary Material Application ISO Code
H, S
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16050
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
12
Tap Shank Standard
ANSI
Class of Fit
2B
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
H10
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4.33 in, Cobalt, TiCN, Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.