Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605096127

  • Zoro # G9248784


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605096127
Zoro #
G9248784
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Overall Length
110.00mm
Pitch Diameter Limit
H7
Shank Dia.
0.429"
Square Size
0.3220 in
Tap Length Standard
DIN
65% Thread Drill Size
13.30 mm
Thread Size
9/16"-12
55% Thread Drill Size
17/32 in
75% Thread Drill Size
13.20 mm
Shank Length
2 11/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
List Number
16050
Tap Material
Cobalt
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Threads per Inch
12
Primary Material Application
All Materials
Class of Fit
3B
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application ISO Code
H, S
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16050
Spiral Direction
Neutral
Thread Limit
H7
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4.33 in, Cobalt, TiCN, Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H7, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.