Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625096120

  • Zoro # G9250062


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625096120
Zoro #
G9250062
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Tap Dimension Type
Inch
Thread Length
1-21/32"
Overall Length
110.00mm
Tap Size
9/16"
Pitch Diameter Limit
H10
Shank Dia.
0.429"
Thread Size
9/16"-12
Square Size
0.3220 in
65% Thread Drill Size
13.30 mm
Shank Length
2 11/32 in
Tap Length Standard
DIN
55% Thread Drill Size
17/32 in
75% Thread Drill Size
13.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Style
Thread Forming
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Thread Limit
H10
Material Grade - Machining
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
12
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Features
Produces No Chips
Tap Shank Standard
ANSI
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4.33 in, Cobalt, V, Right Hand, Thread Length 0.83 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H10, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.