Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, Plug, Oxide, 0 Flutes

  • Mfr # 1400147301

  • Zoro # G9262784


product price: $55.79
/ea

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400147301
Zoro #
G9262784
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Overall Length
3-19/32"
Square Size
0.3220 in
75% Thread Drill Size
13.20 mm
65% Thread Drill Size
13.30 mm
55% Thread Drill Size
17/32 in
Shank Length
1 19/32 in
Thread Size
9/16"-12

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
ANSI
Number of Pieces
1
List Number
14001
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Thread Limit
H5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
12
Spiral Direction
Neutral
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3.59 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.