Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, Plug, Oxide, 0 Flutes

  • Mfr # 1400147501

  • Zoro # G9262863


product price: $51.99
/ea

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400147501
Zoro #
G9262863
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Pitch Diameter Limit
H7
Shank Dia.
0.429"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Size
9/16"
Overall Length
3-19/32"
55% Thread Drill Size
17/32 in
Thread Size
9/16"-12
65% Thread Drill Size
13.30 mm
Square Size
0.3220 in
Shank Length
1 19/32 in
75% Thread Drill Size
13.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Standards
ANSI
List Number
14001
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Class of Fit
3B
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H7
Extended Neck
No
Threads per Inch
12
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3.59 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.