Thread Forming Tap, 9/16"-12, Plug, Oxide, 0 Flutes
Mfr # 1400148001
Zoro # G9266932
product price: $57.29
/eaKey Features
Tap Thread Size
9/16"-12
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400148001
Zoro #
G9266932
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H12
Overall Length
3-19/32"
Tap Dimension Type
Inch
Shank Dia.
0.429"
Thread Length
1-21/32"
Tap Size
9/16"
Thread Size
9/16"-12
75% Thread Drill Size
13.20 mm
Shank Length
1 19/32 in
Square Size
0.3220 in
65% Thread Drill Size
13.30 mm
55% Thread Drill Size
17/32 in
Description
Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3.59 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H12, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.